
- Crimp Fitting
- 22.5° Fitting Angle
- 5.68 in Overall Length
Series | 6S Series |
Hose Dash Size | 16 |
Material | Carbon Steel |
End Type 1 | Flanged |
End Connection Size Code | 16 |
Fitting Angle | 22.5° |
Overall Length | 5.68 in |
Finish | Dura-Kote |
Hole Dia. | 0.76 in |
End Type 2 | Line/Hose/Tube |
Height | 0.600 in |
Hose Cut-Off Factor | 4.11 in |
Weight | 1.8 LB |
