
- Crimp Fitting
- Straight Fitting Angle
- 4.02 in Overall Length
Hose Dash Size | 16 |
Material | Carbon Steel |
Series | 6S Series |
Hose Cut-Off Factor | 2.45 in |
End Connection Size Code | 16 |
Overall Length | 4.02 in |
Hole Dia. | 0.76 in |
End Type 2 | Line/Hose/Tube |
Fitting Angle | Straight |
Finish | Dura-Kote |
End Type 1 | Flanged |
Weight | 1.4 LB |
