
- 90° Male Elbow Fitting
- 90° Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/4 in Male Pipe Size
- 0.94 in Length
Fitting Angle | 90° |
Fitting Type | Elbow |
Length | 0.940 in |
D1 | 0.312 in |
Tube Outer Diameter 1 | 1/2 in |
Temperature Range [Min] | -65 °F |
Temperature Range [Max] | 250 °F |
Male Pipe Size | 1/4 in |
Material | Brass |
Height | 0.840 in |
Fitting Description | 90° Male Elbow |
Type | Compression |
Weight | 0.185 LB |
EAN or UPC | 725975030493 |
