
- 90° Male Elbow Fitting
- 90° Fitting Angle
- 1/2 in Tube Outside Diameter
- 3/8 in Male Pipe Size
- 1.12 in Length
Fitting Angle | 90° |
Temperature Range [Min] | -65 °F |
Male Pipe Size | 3/8 in |
Material | Brass |
Length | 1.120 in |
Temperature Range [Max] | 250 °F |
Fitting Description | 90° Male Elbow |
Tube Outer Diameter 1 | 1/2 in |
Height | 0.940 in |
D1 | 0.407 in |
Type | Compression |
Fitting Type | Elbow |
Thread Size | 11/16-20 |
Weight | 0.0 LB |
