
- 90° Male Elbow Fitting
- 90° Fitting Angle
- 3/16 in Tube Outside Diameter
- 1/8 in Male Pipe Size
- 0.69 in Length
Male Pipe Size | 1/8 in |
Temperature Range [Min] | -65 °F |
Tube Outer Diameter 1 | 3/16 in |
Length | 0.690 in |
Type | Compression |
D1 | 0.219 in |
Fitting Angle | 90° |
Material | Brass |
Thread Size | 3/8-24 |
Temperature Range [Max] | 250 °F |
Height | 0.620 in |
Fitting Description | 90° Male Elbow |
Fitting Type | Elbow |
Weight | 0.0 LB |
