
- 90° Male Elbow Fitting
- 90° Fitting Angle
- 5/16 in Tube Outside Diameter
- 1/4 in Male Pipe Size
- 0.84 in Length
Temperature Range [Min] | -65 °F |
Fitting Description | 90° Male Elbow |
Length | 0.840 in |
D1 | 0.344 in |
Tube Outer Diameter 1 | 5/16 in |
Male Pipe Size | 1/4 in |
Material | Brass |
Temperature Range [Max] | 250 °F |
Fitting Type | Elbow |
Type | Selfalign |
Fitting Angle | 90° |
Height | 0.690 in |
Weight | 0.081 LB |
EAN or UPC | 725975033876 |
