
- Male Elbow for 1/8" O.D. Tubing to 1/16" Male Pipe Thread
applications
- Instrumentation
- Hydraulic systems
- Pneumatic systems
- Aluminum, copper and Weatherhead plastic tubing
features
- Good vibration resistance
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Self-aligning
- Easy to assemble
- No flaring
caution
- Sharp blade
- Keep hands and fingers away from cutting surface
SAE Reference No. | N/A |
N | 0.66 in |
Male Pipe Size | 1/16 in |
D1 | 0.125 in |
Fitting Angle | 90° |
Style | 90° Male Elbow |
Type | Selfalign® |
End Size | 1/16 NPT(m), 1/8 Tube |
No. of Ends | 2 |
End Types | Selfalign® & NPT |
Fitting Description | 90° Male Elbow |
Material | CA360 Brass |
Tube OD | 1/8 in |
Tube Outer Diameter 1 | 1/8 in |
Application | Instrumentation, Hydraulic & Pneumatic Systems |
M | 0.54 in |
Fitting Type | Elbow |
Weight | 0.036 LB |
EAN or UPC | 725975033807 |
