
- 90° Male Elbow Fitting
- 90° Fitting Angle
- 5/8 in Tube Outside Diameter
- 1/2 in Male Pipe Size
- 1.31 in Length
Fitting Type | Elbow |
Temperature Range [Max] | 250 °F |
Material | Brass |
Fitting Description | 90° Male Elbow |
Height | 1.060 in |
Length | 1.310 in |
D1 | 0.564 in |
Fitting Angle | 90° |
Type | Selfalign |
Tube Outer Diameter 1 | 5/8 in |
Temperature Range [Min] | -65 °F |
Male Pipe Size | 1/2 in |
Weight | 0.313 LB |
EAN or UPC | 725975033968 |
