
- Male Connector Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 1/2 in Male Pipe Size
- 1.34 in Length
Tube Outer Diameter 1 | 3/8 in |
Type | Compression |
Thread Size | 1/2-14 |
Fitting Type | Adapter |
Hex Size | 7/8 in |
Length | 1.340 in |
Male Pipe Size | 1/2 in |
Temperature Range [Min] | -65 °F |
Fitting Description | Male Connector |
Temperature Range [Max] | 250 °F |
Material | Brass |
D1 | 0.562 in |
Fitting Angle | Straight |
Weight | 0.0 LB |
