
- Male Connector Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 1/4 in Male Pipe Size
- 1.17 in Length
Temperature Range [Min] | -65 °F |
Male Pipe Size | 1/4 in |
Length | 1.170 in |
D1 | 0.312 in |
Thread Size | 1/4-18 |
Type | Compression |
Fitting Type | Adapter |
Fitting Description | Male Connector |
Hex Size | 9/16 in |
Temperature Range [Max] | 250 °F |
Fitting Angle | Straight |
Material | Brass |
Tube Outer Diameter 1 | 3/8 in |
Weight | 1.0 LB |
