
- Male Connector Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/4 in Male Pipe Size
- 1.06 in Length
Hex Size | 9/16 in |
Fitting Type | Adapter |
Type | Compression |
Fitting Angle | Straight |
Material | Brass |
Length | 1.060 in |
Tube Outer Diameter 1 | 1/4 in |
Thread Size | 1/4-18 |
Fitting Description | Male Connector |
D1 | 0.312 in |
Male Pipe Size | 1/4 in |
Temperature Range [Max] | 250 °F |
Temperature Range [Min] | -65 °F |
Weight | 0.0 LB |
