
- Male Connector Fitting
- Straight Fitting Angle
- 1/8 in Tube Outside Diameter
- 1/16 in Male Pipe Size
- 0.78 in Length
Fitting Description | Male Connector |
Fitting Angle | Straight |
Temperature Range [Min] | -65 °F |
Temperature Range [Max] | 250 °F |
Material | Brass |
Fitting Type | Adapter |
Length | 0.780 in |
Hex Size | 3/8 in |
Tube Outer Diameter 1 | 1/8 in |
Type | Compression |
Male Pipe Size | 1/16 in |
Weight | 0.024 LB |
EAN or UPC | 725975030073 |
