
- Male Connector Fitting
- Straight Fitting Angle
- 1/8 in Tube Outside Diameter
- 1/8 in Male Pipe Size
- 0.78 in Length
Thread Size | 1/8-27 |
Male Pipe Size | 1/8 in |
Hex Size | 7/16 in |
Fitting Type | Adapter |
Fitting Angle | Straight |
Length | 0.780 in |
Type | Compression |
Material | Brass |
Temperature Range [Min] | -65 °F |
Tube Outer Diameter 1 | 1/8 in |
Fitting Description | Male Connector |
Temperature Range [Max] | 250 °F |
D1 | 0.094 in |
Weight | 0.0 LB |
