
- Male Connector Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Male Pipe Size
- 1.41 in Length
Fitting Type | Adapter |
Fitting Description | Male Connector |
Tube Outer Diameter 1 | 1/2 in |
Material | Brass |
Length | 1.410 in |
Type | Selfalign |
Temperature Range [Min] | -65 °F |
Hex Size | 7/8 in |
Fitting Angle | Straight |
Temperature Range [Max] | 250 °F |
Male Pipe Size | 1/2 in |
Weight | 0.184 LB |
EAN or UPC | 725975033753 |
