
- Male Connector Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 3/8 in Male Pipe Size
- 1.22 in Length
Fitting Angle | Straight |
Material | Brass |
Temperature Range [Max] | 250 °F |
Length | 1.220 in |
Temperature Range [Min] | -65 °F |
Thread Size | 3/8-24 |
Fitting Description | Male Connector |
Tube Outer Diameter 1 | 1/2 in |
Hex Size | 11/16 in |
Type | Selfalign |
Male Pipe Size | 3/8 in |
Fitting Type | Adapter |
Weight | 0.112 LB |
EAN or UPC | 725975033739 |
