
- Male Connector Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 1/2 in Male Pipe Size
- 1.34 in Length
Type | Selfalign |
Material | Brass |
Temperature Range [Min] | -65 °F |
Tube Outer Diameter 1 | 3/8 in |
Fitting Description | Male Connector |
Fitting Angle | Straight |
Fitting Type | Adapter |
Male Pipe Size | 1/2 in |
Length | 1.340 in |
Temperature Range [Max] | 250 °F |
Hex Size | 7/8 in |
Thread Size | 1/2-14 |
Weight | 0.11 LB |
EAN or UPC | 725975033722 |
