
- Male Connector Fitting
- Straight Fitting Angle
- 5/16 in Tube Outside Diameter
- 1/4 in Male Pipe Size
- 1.09 in Length
Length | 1.090 in |
Tube Outer Diameter 1 | 5/16 in |
Temperature Range [Max] | 250 °F |
Fitting Description | Male Connector |
Temperature Range [Min] | -65 °F |
Material | Brass |
Thread Size | 1/4-18 |
Hex Size | 9/16 in |
Fitting Type | Adapter |
Type | Selfalign |
Male Pipe Size | 1/4 in |
Fitting Angle | Straight |
Weight | 0.065 LB |
EAN or UPC | 725975033678 |
