
- Female Connector Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 3/8 in Female Pipe Size
- 1.12 in Length
Fitting Angle | Straight |
Female Pipe Size | 3/8 in |
Material | Brass |
Length | 1.120 in |
Fitting Type | Adapter |
Temperature Range [Max] | 250 °F |
Hex Size | 13/16 in |
Fitting Description | Female Connector |
Tube Outer Diameter 1 | 1/2 in |
Type | Compression |
Temperature Range [Min] | -65 °F |
Weight | 0.0 LB |
