
- Female Connector Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 1/8 in Female Pipe Size
- 0.84 in Length
Temperature Range [Max] | 250 °F |
Type | Compression |
Female Pipe Size | 1/8 in |
Tube Outer Diameter 1 | 3/8 in |
Material | Brass |
Length | 0.840 in |
Temperature Range [Min] | -65 °F |
Hex Size | 9/16 in |
Fitting Description | Female Connector |
Fitting Type | Adapter |
Fitting Angle | Straight |
Weight | 0.058 LB |
EAN or UPC | 725975030035 |
