
- Female Connector Fitting
- Straight Fitting Angle
- 1/8 in Tube Outside Diameter
- 1/8 in Female Pipe Size
- 0.75 in Length
Material | Brass |
Hex Size | 9/16 in |
Female Pipe Size | 1/8 in |
Fitting Angle | Straight |
Tube Outer Diameter 1 | 1/8 in |
Fitting Type | Adapter |
Temperature Range [Max] | 250 °F |
Length | 3/4 in |
Type | Compression |
Fitting Description | Female Connector |
Temperature Range [Min] | -65 °F |
Weight | 0.036 LB |
EAN or UPC | 725975029961 |
