
- Female Connector Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/4 in Female Pipe Size
- 1.03 in Length
Hex Size | 11/16 in |
Tube Outer Diameter 1 | 1/4 in |
Fitting Angle | Straight |
Female Pipe Size | 1/4 in |
Length | 1.030 in |
Material | Brass |
Temperature Range [Max] | 250 °F |
Type | Selfalign |
Fitting Type | Adapter |
Fitting Description | Female Connector |
Temperature Range [Min] | -65 °F |
Weight | 0.074 LB |
EAN or UPC | 725975033517 |
