
- Female Connector Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/8 in Female Pipe Size
- 0.78 in Length
Temperature Range [Max] | 250 °F |
Length | 0.780 in |
Female Pipe Size | 1/8 in |
Type | Selfalign |
Temperature Range [Min] | -65 °F |
Hex Size | 9/16 in |
Fitting Description | Female Connector |
Material | Brass |
Tube Outer Diameter 1 | 1/4 in |
Fitting Type | Adapter |
Thread Size | 1/8-27 |
Fitting Angle | Straight |
Weight | 0.059 LB |
EAN or UPC | 725975033500 |
