
- 90° Union Elbow Fitting Description
- 90° Fitting Angle
- 5/16 in Tube Outside Diameter
- 0.62 in Length
applications
- Aluminum, copper and Weatherhead plastic tubing
- Instrumentation
- Hydraulic systems
- Pneumatic systems
features
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Excellent vibration resistance
- Easy to assemble
- No flaring
- Maximum working pressure 2,000 psi
compliances
- 0
caution
- Do not over torque as it may damage the fittings or split the tubing at the flare
Length | 0.620 in |
Thread Sealant | No |
Height | 0.620 in |
Tube OD | 5/16 in |
Hex Size 1 | 0.56 in |
Fitting Type | Elbow |
Series | 65 |
Application | Instrumentation, Hydraulic & Pneumatic Systems |
Type | Compression |
M | 0.62 in |
End Type 2 | Line/Hose/Tube |
End Size | 5/16 Tube |
Fitting Description | 90° Union Elbow |
Tube Outer Diameter 1 | 5/16 in |
Style | 90° Female Elbow |
Tube Outside Diameter | 5/16 in |
End Type 1 | Line/Hose/Tube |
No. of Ends | 2 |
Material | Brass |
SAE Reference No. | 060201BA |
End Types | Tubing |
Fitting Angle | 90° |
Weight | 0.0 LB |
