
- Union Elbow for 3/8" O.D. Tubing
applications
- Instrumentation
- Hydraulic systems
- Pneumatic systems
- Aluminum, copper and Weatherhead plastic tubing
features
- No flaring
- Easy to assemble
- Self-aligning
- Good vibration resistance
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
Style | 90° Female Elbow |
SAE Reference No. | 010302 |
No. of Ends | 2 |
Tube OD | 3/8 in |
Fitting Description | Union Elbow |
Fitting Type | Elbow |
Fitting Angle | 90° |
Application | Instrumentation, Hydraulic & Pneumatic Systems |
Tube Outer Diameter 1 | 3/8 in |
Type | Selfalign® |
M | 0.73 in |
End Types | Selfalign® |
End Size | 3/8 Tube |
Material | CA360 Brass |
Weight | 0.085 LB |
EAN or UPC | 725975033418 |
