
- Union Tee for 5/16" O.D. Tubing
applications
- Instrumentation
- Hydraulic systems
- Pneumatic systems
- Aluminum, copper and Weatherhead plastic tubing
features
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Excellent vibration resistance
- Easy to assemble
- No flaring
- Maximum working pressure 2,000 psi
compliances
- 0
caution
- Catalog load ratings are not applicable when grease fittings are specified because of the reduced cross section of the head
SAE Reference No. | 060401BA |
Fitting Angle | 90° |
Application | Instrumentation, Hydraulic & Pneumatic Systems |
Fitting Type | Tee |
Type | Compression |
End Types | Tubing |
M | 0.6 in |
Fitting Description | Union Tee |
No. of Ends | 3 |
Tube OD | 5/16 in |
Material | CA360 Brass |
Style | Female Tee |
Tube Outer Diameter 1 | 5/16 in |
End Size | 5/16 Tube |
Weight | 0.0 LB |
