
- Male Ball Check Connector Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 1/4 in Male Pipe Size
- 1.16 in Length
Fitting Type | Adapter |
Temperature Range [Max] | 250 °F |
Male Pipe Size | 1/4 in |
Fitting Description | Male Ball Check Connector |
Length | 1.160 in |
Tube Outer Diameter 1 | 3/8 in |
Type | Compression |
Fitting Angle | Straight |
Temperature Range [Min] | -65 °F |
Material | Brass |
Hex Size | 9/16 in |
Weight | 0.072 LB |
EAN or UPC | 725975029855 |
