
- Male Ball Check Connector Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/8 in Male Pipe Size
- 0.88 in Length
Fitting Type | Adapter |
Fitting Description | Male Ball Check Connector |
Material | Brass |
Temperature Range [Max] | 250 °F |
Length | 0.880 in |
Type | Selfalign |
Male Pipe Size | 1/8 in |
Hex Size | 7/16 in |
Temperature Range [Min] | -65 °F |
Fitting Angle | Straight |
Tube Outer Diameter 1 | 1/4 in |
Weight | 0.04 LB |
EAN or UPC | 725975033296 |
