
- Union for 1/2" O.D. Tubing
applications
- Instrumentation
- Hydraulic systems
- Pneumatic systems
- Aluminum, copper and Weatherhead plastic tubing
features
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Excellent vibration resistance
- Easy to assemble
- No flaring
- Maximum working pressure 2,000 psi
compliances
- 0
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Tube OD | 1/2 in |
Hex Size | 11/16 in |
Style | Straight Female |
Fitting Description | Union |
Type | Compression |
Application | Instrumentation, Hydraulic & Pneumatic Systems |
No. of Ends | 2 |
Overall Length | 1.1 in |
Material | CA360 Brass |
End Types | Tubing |
Fitting Type | Adapter |
End Size | 1/2 Tube |
Tube Outer Diameter 1 | 1/2 in |
SAE Reference No. | 060101BA |
Fitting Angle | Straight |
Weight | 0.106 LB |
EAN or UPC | 725975029794 |
