
- Union for 3/8" O.D. Tubing
applications
- Instrumentation
- Hydraulic systems
- Pneumatic systems
- Aluminum, copper and Weatherhead plastic tubing
features
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Excellent vibration resistance
- Easy to assemble
- No flaring
- Maximum working pressure 2,000 psi
compliances
- 0
caution
- Do not over torque as it may damage the fittings or split the tubing at the flare
Material | CA360 Brass |
Overall Length | 0.97 in |
Tube Outer Diameter 1 | 3/8 in |
SAE Reference No. | 060101BA |
Hex Size | 9/16 in |
Fitting Angle | Straight |
Tube OD | 3/8 in |
Fitting Description | Union |
End Size | 3/8 Tube |
No. of Ends | 2 |
Fitting Type | Adapter |
End Types | Tubing |
Style | Straight Female |
Type | Compression |
Application | Instrumentation, Hydraulic & Pneumatic Systems |
Weight | 0.0 LB |
