
- Union Fitting Description
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 0.76 in Length
applications
- Instrumentation
- Hydraulic systems
- Pneumatic systems
- Aluminum, copper and Weatherhead plastic tubing
features
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Excellent vibration resistance
- Easy to assemble
- No flaring
- Maximum working pressure 2,000 psi
compliances
- 0
caution
- Sudden, slam-type stalling should be avoided. Applications of this kind, which are beyond the expected normal performance of pneumatic power motors, will damage the power train due to the dynamic shock loads imposed.
Series | 62 |
Length | 0.760 in |
End Type 2 | Line/Hose/Tube |
Overall Length | 1.44 in |
SAE Reference No. | 060101BA |
Tube OD | 3/4 in |
Application | Instrumentation, Hydraulic & Pneumatic Systems |
Hex Size 1 | 0.375 in |
Tube Outside Diameter | 3/4 in |
End Types | Tubing |
Fitting Angle | Straight |
Finish | Brass |
Fitting Description | Union |
End Size | 3/4 Tube |
Type | Compression |
Fitting Type | Adapter |
Hex Size | 1 in |
End Type 1 | Line/Hose/Tube |
Thread Sealant | No |
Tube Outer Diameter 1 | 3/4 in |
Material | Brass |
No. of Ends | 2 |
Height | 1.190 in |
Weight | 0.281 LB |
