
- Union for 5/8" O.D. Tubing
applications
- Instrumentation
- Hydraulic systems
- Pneumatic systems
- Aluminum, copper and Weatherhead plastic tubing
features
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Excellent vibration resistance
- Easy to assemble
- No flaring
- Maximum working pressure 2,000 psi
compliances
- 0
caution
- Drives used in a vertical mounting application may require additional pipe plugs and/or grease fittings for proper lubrication and are considered special.
- High loads, high ambient or operating temperatures, and unusually contaminated atmospheres will require more frequent relubrication.
SAE Reference No. | 060101BA |
Material | CA360 Brass |
Type | Compression |
Hex Size | 13/16 in |
No. of Ends | 2 |
Application | Instrumentation, Hydraulic & Pneumatic Systems |
End Size | 5/8 Tube |
Tube OD | 5/8 in |
Fitting Angle | Straight |
Style | Straight Female |
Tube Outer Diameter 1 | 5/8 in |
End Types | Tubing |
Fitting Type | Adapter |
Overall Length | 1.25 in |
Fitting Description | Union |
Weight | 0.112 LB |
EAN or UPC | 725975029800 |
