
- Union for 1/2" O.D. Tubing
applications
- Instrumentation
- Hydraulic systems
- Pneumatic systems
- Aluminum, copper and Weatherhead plastic tubing
features
- Good vibration resistance
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Self-aligning
- Easy to assemble
- No flaring
caution
- do not use cleansing agents such as acetone, benzene, carbon tetrachloride, gasoline, toluene, etc., which damage this plastic
- To clean polycarbonate bowls, use mild soap and water only
Fitting Description | Union |
End Types | Selfalign® |
End Size | 1/2 Tube |
Material | CA360 Brass |
Overall Length | 1.1 in |
Hex Size | 11/16 in |
Fitting Type | Adapter |
Type | Selfalign® |
Fitting Angle | Straight |
Style | Straight Female |
Application | Instrumentation, Hydraulic & Pneumatic Systems |
Tube Outer Diameter 1 | 1/2 in |
SAE Reference No. | 010302 |
No. of Ends | 2 |
I | 0.44 in |
Tube OD | 1/2 in |
Weight | 0.1 LB |
EAN or UPC | 725975033241 |
