
- Union for 1/4" O.D. Tubing
applications
- Instrumentation
- Hydraulic systems
- Pneumatic systems
- Aluminum, copper and Weatherhead plastic tubing
features
- Good vibration resistance
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Self-aligning
- Easy to assemble
- No flaring
caution
- If the bearing is to be shrink fitted, care is required to prevent damage to the bearing. Cool the bearing gradually. Do not cool the bearing below -20 °F (-28 °C). Dry ice or other super cool materials should not be used. Pounding the bearing in a chille
Style | Straight Female |
I | 0.31 in |
SAE Reference No. | 010302 |
Application | Instrumentation, Hydraulic & Pneumatic Systems |
End Types | Selfalign® |
Hex Size | 7/16 in |
Fitting Angle | Straight |
No. of Ends | 2 |
Material | CA360 Brass |
Overall Length | 0.79 in |
Tube OD | 1/4 in |
Type | Selfalign® |
Fitting Type | Adapter |
End Size | 1/4 Tube |
Tube Outer Diameter 1 | 1/4 in |
Fitting Description | Union |
Weight | 0.0 LB |
