
- Nut for use w/ 7/16" O.D. Tubing
applications
- Pneumatic systems
- Aluminum, copper and Weatherhead plastic tubing
- Instrumentation
- Hydraulic systems
features
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Excellent vibration resistance
- Easy to assemble
- No flaring
- Maximum working pressure 2,000 psi
compliances
- 0
caution
- High loads, high ambient or operating temperatures, and unusually contaminated atmospheres will require more frequent relubrication.
Fitting Angle | Straight |
End Size | 7/16 Tube |
Fitting Description | Nut |
Fitting Type | Nut |
Material | CA360 Brass |
Type | Compression |
Hex Size | 11/16 in |
Application | Instrumentation, Hydraulic & Pneumatic Systems |
End Types | Tubing |
Tube Outer Diameter 1 | 7/16 in |
SAE Reference No. | 060110 |
Tube OD | 7/16 in |
No. of Ends | 1 |
Style | Standard Nut |
Overall Length | 0.5 in |
Weight | 0.022 LB |
EAN or UPC | 725975029664 |
