
- Nut for use w/ 3/8" O.D. Tubing
applications
- Instrumentation
- Hydraulic systems
- Pneumatic systems
- Aluminum, copper and Weatherhead plastic tubing
features
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Excellent vibration resistance
- Easy to assemble
- No flaring
- Maximum working pressure 2,000 psi
compliances
- 0
caution
- Not recommended for steel tubing
Overall Length | 0.47 in |
Application | Instrumentation, Hydraulic & Pneumatic Systems |
Type | Compression |
No. of Ends | 1 |
End Types | Tubing |
Style | Standard Nut |
Hex Size | 5/8 in |
Fitting Type | Nut |
End Size | 3/8 Tube |
Fitting Description | Nut |
Tube Outer Diameter 1 | 3/8 in |
Material | CA360 Brass |
Fitting Angle | Straight |
SAE Reference No. | 060110 |
Tube OD | 3/8 in |
Weight | 0.0 LB |
