
- Nut for use w/ 5/8" O.D. Tubing
applications
- Instrumentation
- Hydraulic systems
- Pneumatic systems
- Aluminum, copper and Weatherhead plastic tubing
features
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Excellent vibration resistance
- Easy to assemble
- No flaring
- Maximum working pressure 2,000 psi
compliances
- 0
caution
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
End Types | Tubing |
Fitting Angle | Straight |
Material | CA360 Brass |
End Size | 5/8 Tube |
Type | Compression |
Tube OD | 5/8 in |
Fitting Description | Nut |
No. of Ends | 1 |
Application | Instrumentation, Hydraulic & Pneumatic Systems |
Hex Size | 15/16 in |
SAE Reference No. | 060110 |
Tube Outer Diameter 1 | 5/8 in |
Fitting Type | Nut |
Overall Length | 0.62 in |
Style | Standard Nut |
Weight | 0.056 LB |
EAN or UPC | 725975029695 |
