
- Nut for use w/ 1/2" O.D. Tubing
applications
- Instrumentation
- Hydraulic systems
- Pneumatic systems
- Aluminum, copper and Weatherhead plastic tubing
features
- Good vibration resistance
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Self-aligning
- Easy to assemble
- No flaring
caution
- Never use a grinding wheel rated at a speed lower than the air grinder speed.
- Always use the recommended wheel guard.
No. of Ends | 1 |
End Types | Tubing |
Overall Length | 0.52 in |
Application | Instrumentation, Hydraulic & Pneumatic Systems |
SAE Reference No. | N/A |
Tube OD | 1/2 in |
Type | Selfalign® |
Style | Standard Nut |
Hex Size | 13/16 in |
Fitting Type | Nut |
Fitting Description | Nut |
End Size | 1/2 Tube |
Material | CA360 Brass |
Fitting Angle | Straight |
Tube Outer Diameter 1 | 1/2 in |
Weight | 0.04 LB |
EAN or UPC | 725975033166 |
