
- Nut for use w/ 5/8" O.D. Tubing
applications
- Instrumentation
- Hydraulic systems
- Pneumatic systems
- Aluminum, copper and Weatherhead plastic tubing
features
- Good vibration resistance
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Self-aligning
- Easy to assemble
- No flaring
caution
- Keep hands and fingers away from cutting surface
Fitting Angle | Straight |
End Types | Tubing |
Overall Length | 0.56 in |
SAE Reference No. | N/A |
End Size | 5/8 Tube |
Style | Standard Nut |
Fitting Type | Nut |
Type | Selfalign® |
No. of Ends | 1 |
Tube OD | 5/8 in |
Fitting Description | Nut |
Application | Instrumentation, Hydraulic & Pneumatic Systems |
Hex Size | 13/16 in |
Tube Outer Diameter 1 | 5/8 in |
Material | CA360 Brass |
Weight | 0.053 LB |
EAN or UPC | 725975033173 |
