
- Compression Sleeve for 7/16" O.D. Tubing
applications
- Instrumentation
- Hydraulic systems
- Pneumatic systems
- Aluminum, copper and Weatherhead plastic tubing
features
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Excellent vibration resistance
- Easy to assemble
- No flaring
- Maximum working pressure 2,000 psi
compliances
- 0
caution
- Not recommended for new applications.
Tube OD | 7/16 in |
Fitting Angle | Straight |
Overall Length | 0.31 in |
Material | CA360 Brass |
No. of Ends | 1 |
Outside Dia. | 0.53 in |
End Size | 7/16 Tube |
End Types | Tubing |
Fitting Type | Sleeve |
Tube Outer Diameter 1 | 7/16 in |
Fitting Description | Compression Sleeve |
SAE Reference No. | 060115 |
Application | Instrumentation, Hydraulic & Pneumatic Systems |
Weight | 0.005 LB |
EAN or UPC | 725975029510 |
