
- Male Branch Tee for 1/4" O.D. Tubing to 1/8" Male Pipe Thread
applications
- Hydraulic brake
- Power steering
- Fuel lines
- Transmission cooler lines
- LP and natural gas
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
features
- Excellent vibration resistance
- Reusable
- Compact size
- Seats and threads are internal and protected
- Excellent vibration life
- Short nut affords very close tube bends
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
compliances
- 0
caution
- Not recommended for use in air brake systems where temperatures exceed 200 °F or where battery acid can drip on tubing.
No. of Ends | 3 |
Material | CA360 Brass |
End Types | Inverted & NPT |
Fitting Type | Tee |
Application | Hydraulic Brake, Power Steering, Fuel Lines & Transmission Cooler Lines, LP & Natural Gas |
D1 | 0.219 in |
Male Pipe Size | 1/8 in |
Tube O.D. | 1/4 in |
Tube Outside Diameter | 1/4 in |
Overall Length | 0.84 in |
Style | Male Branch Tee |
SAE Reference No. | 040425 |
L1 | 0.91 in |
Fitting Description | Male Branch Tee |
Fitting Angle | 90° |
X | 0.53 psi |
Type | Inverted Flare |
End Size | 1/8 NPT(m), 1/4 Inverted (f) |
Thread (Old Data - Do Not Use) | 1/8" Male Pipe |
Weight | 0.057 LB |
EAN or UPC | 725975033074 |
