
- Sleeve for 5/16" O.D. Tubing
applications
- Instrumentation
- Hydraulic systems
- Pneumatic systems
- Aluminum, copper and Weatherhead plastic tubing
features
- Good vibration resistance
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Self-aligning
- Easy to assemble
- No flaring
caution
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Fitting Angle | Straight |
Application | Instrumentation, Hydraulic & Pneumatic Systems |
SAE Reference No. | N/A |
Tube Outer Diameter 1 | 5/16 in |
Fitting Type | Sleeve |
Material | CA360 Brass |
End Types | Tubing |
No. of Ends | 1 |
End Size | 5/16 Tube |
Outside Dia. | 0.44 in |
Tube OD | 5/16 in |
Fitting Description | Sleeve |
Overall Length | 0.26 in |
Weight | 0.003 LB |
EAN or UPC | 725975033005 |
