
- 90° Male Elbow Fitting
- 45° Fitting Angle
- 1/2 in Tube Outside Diameter
- 0.406 in Inner Diameter
- 1/2 in Male Pipe Size
applications
- LP and natural gas
- Flammable liquids
- Instrumentation
- Refrigeration
- Power steering
- Hydraulic systems
- Pneumatic systems
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
features
- Good vibration resistance
- Reusable
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
compliances
- 0
caution
- High loads, high ambient or operating temperatures, and unusually contaminated atmospheres will require more frequent relubrication.
Material | CA360 Brass |
Style | 45° Male Elbow |
Tube Outside Diameter | 1/2 in |
Fitting Angle | 45° |
Height | 1.120 in |
Tube O.D. | 1/2 in |
No. of Ends | 2 |
Length | 1.170 in |
End Types | SAE 45° Flare & NPT |
Tube OD | 1/2 in |
SAE Reference No. | 010302 |
End Size | 1/2 NPT(m), 1/2 SAE(m) |
N | 1.17 in |
Male Pipe Size | 1/2 in |
Fitting Description | 45° Male Elbow |
M | 1.12 in |
Type | SAE 45° Flare |
Application | LP & Natural Gas, Flammable Liquids, Instrumentation, Refrigeration, Power Steering, Hydraulic & Pneumatic Systems |
Weight | 0.222 LB |
EAN or UPC | 725975544013 |
