
- 90° Male Elbow Fitting
- 45° Fitting Angle
- 3/8 in Tube Outside Diameter
- 0.283 in Inner Diameter
- 1/4 in Male Pipe Size
applications
- LP and natural gas
- Flammable liquids
- Instrumentation
- Refrigeration
- Power steering
- Hydraulic systems
- Pneumatic systems
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
features
- Good vibration resistance
- Reusable
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
compliances
- 0
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
N | 0.86 in |
End Types | SAE 45° Flare & NPT |
Length | 0.860 in |
SAE Reference No. | 010302 |
M | 0.89 in |
Male Pipe Size | 1/4 in |
Application | LP & Natural Gas, Flammable Liquids, Instrumentation, Refrigeration, Power Steering, Hydraulic & Pneumatic Systems |
Fitting Description | 45° Male Elbow |
Tube Outside Diameter | 3/8 in |
Tube O.D. | 3/8 in |
Fitting Angle | 45° |
End Size | 1/4 NPT(m), 3/8 SAE(m) |
Material | CA360 Brass |
No. of Ends | 2 |
Tube OD | 3/8 in |
Type | SAE 45° Flare |
Style | 45° Male Elbow |
Height | 0.890 in |
Weight | 0.115 LB |
EAN or UPC | 725975029343 |
