
- 90° Male Elbow Fitting
- 45° Fitting Angle
- 1/4 in Tube Outside Diameter
- 0.188 in Inner Diameter
- 1/8 in Male Pipe Size
applications
- LP and natural gas
- Flammable liquids
- Instrumentation
- Refrigeration
- Power steering
- Hydraulic systems
- Pneumatic systems
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
features
- Good vibration resistance
- Reusable
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
compliances
- 0
caution
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
Length | 0.640 in |
End Types | SAE 45° Flare & NPT |
End Size | 1/8 NPT(m), 1/4 SAE(m) |
Style | 45° Male Elbow |
Height | 0.670 in |
Fitting Description | 45° Male Elbow |
Material | CA360 Brass |
Male Pipe Size | 1/8 in |
Type | SAE 45° Flare |
Tube O.D. | 1/4 in |
Tube OD | 1/4 in |
Fitting Angle | 45° |
Application | LP & Natural Gas, Flammable Liquids, Instrumentation, Refrigeration, Power Steering, Hydraulic & Pneumatic Systems |
N | 0.64 in |
Tube Outside Diameter | 1/4 in |
No. of Ends | 2 |
SAE Reference No. | 010302 |
M | 0.67 in |
Weight | 0.044 LB |
EAN or UPC | 725975029329 |
