
- 45° Male Elbow w/ 5/8" Male SAE 45° & 3/8" Male Pipe Thread
applications
- LP and natural gas
- Flammable liquids
- Instrumentation
- Refrigeration
- Power steering
- Hydraulic systems
- Pneumatic systems
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
features
- Good vibration resistance
- Reusable
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
compliances
- 0
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
No. of Ends | 2 |
End Types | SAE 45° Flare & NPT |
Fitting Angle | 45° |
N | 0.98 in |
M | 1.23 in |
Fitting Description | 45° Male Elbow |
Material | CA360 Brass |
End Size | 3/8 NPT(m), 5/8 SAE(m) |
Application | LP & Natural Gas, Flammable Liquids, Instrumentation, Refrigeration, Power Steering, Hydraulic & Pneumatic Systems |
SAE Reference No. | 010302 |
Male Pipe Size | 3/8 in |
Tube O.D. | 5/8 in |
Weight | 0.27 LB |
EAN or UPC | 725975473542 |
