
- Male Run Tee for 1/4" O.D. Tubing to 1/8" Male Pipe Thread
applications
- LP and natural gas
- Flammable liquids
- Instrumentation
- Refrigeration
- Power steering
- Hydraulic systems
- Pneumatic systems
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
features
- Good vibration resistance
- Reusable
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
compliances
- 0
caution
- Ideal for use with filters and lubricators
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
Male Pipe Size | 1/8 in |
Type | SAE 45° Flare |
Tube Outside Diameter | 1/4 in |
End Size | 1/8 NPT(m), 1/4 SAE(m) |
Application | LP & Natural Gas, Flammable Liquids, Instrumentation, Refrigeration, Power Steering, Hydraulic & Pneumatic Systems |
Fitting Angle | 90° |
Tube O.D. | 1/4 in |
Style | Male Run Tee |
No. of Ends | 3 |
N | 0.76 in |
M | 0.86 in |
Material | CA360 Brass |
SAE Reference No. | 010424 |
Fitting Description | Male Run Tee |
End Types | SAE 45° Flare & NPT |
D1 | 0.219 in |
Weight | 0.083 LB |
EAN or UPC | 725975029244 |
