
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 3.33 in Overall Length
Tube O.D. | 1/2 in |
Hose Cut-Off Factor | 1.99 in |
End Connection Size Code | 8 |
Hose I.D. | 3/4 in |
Hole Dia. | 0.56 in |
Overall Length | 3.33 in |
Series | 4S Series |
Material | Carbon Steel |
Thread Size | 1/2-14 |
Hose Dash Size | 12 |
Terminal End Dash Size | -8 |
Fitting Angle | Straight |
E Dia. | 0.56 in, 14.2 mm |
End Type 1 | NPTF |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 1.687 in |
Finish | Dura-Kote |
Hose Size DN | 19 |
Weight | 0.57 LB |
