
- Crimp Fitting
- Straight Fitting Angle
- 1 1/2 in Tube Outside Diameter
- 1 1/2 in Hose Inside Diameter
- 5.96 in Overall Length
Hose Cut-Off Factor | 2.89 in |
Fitting Angle | Straight |
Finish | Dura-Kote |
Compatible Tube O.D. | 2 |
Thread Size | 1 7/8-12 |
Hose Size DN | 38 |
Hole Dia. | 2.39 in |
End Type 1 | ORS |
Terminal End Dash Size | -24 |
Overall Length | 5.96 in |
Hose I.D. | 1 1/2 in |
End Type 2 | Line/Hose/Tube |
E Dia. | 1.22 in, 31.1 mm |
Series | 4S Series |
Hose Dash Size | 24 |
Compatible Hose I.D. | 2 |
Rigid/Swivel | Swivel |
Hex Size 1 | 2 in |
Tube O.D. | 1 1/2 in |
Material | Carbon Steel |
Weight | 3.355 LB |
EAN or UPC | 815628022811 |
