
- Crimp Fitting
- 90° Fitting Angle
- 1 1/2 in Tube Outside Diameter
- 1 1/2 in Hose Inside Diameter
- 8.22 in Overall Length
Rigid/Swivel | Swivel |
Material | Carbon Steel |
Thread Size | 2-12 |
Hose Cut-Off Factor | 5.15 in |
Hole Dia. | 1.22 in |
E Dia. | 1.22 in, 31.1 mm |
Terminal End Dash Size | -24 |
Series | 4S Series |
Fitting Angle | 90° |
Tube O.D. | 1 1/2 in |
Compatible Hose I.D. | 2 |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 2.25 in |
Compatible Tube O.D. | 2 |
End Type 1 | ORS |
Hose Size DN | 38 |
Hose I.D. | 1 1/2 in |
Overall Length | 8.22 in |
Height | 4.090 in |
Hose Dash Size | 24 |
Finish | Dura-Kote |
Weight | 5.091 LB |
EAN or UPC | 815628022798 |
