
- Crimp Fitting
- 90° Fitting Angle
- 1 1/2 in Tube Outside Diameter
- 1 1/4 in Hose Inside Diameter
- 6.02 in Overall Length
Tube O.D. | 1 1/2 in |
Terminal End Dash Size | -24 |
Height | 3.390 in |
Thread Size | 2-12 |
Finish | Dura-Kote |
Overall Length | 6.02 in |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 2.25 in |
E Dia. | 0.99 in, 25.2 mm |
End Connection Size Code | 24 |
Hose Cut-Off Factor | 3.85 in |
Style | Permanent |
Series | 4S Series |
Hose Dash Size | 20 |
Material | Carbon Steel |
Hole Dia. | 0.99 in |
End Type 1 | ORS |
Hose Size DN | 31 |
Fitting Angle | 90° |
Hose I.D. | 1 1/4 in |
Weight | 2.9 LB |
